Shop All Sanitary Tube Fittings
Steel & Obrien
1" Plain John Perry Solid End Cap - .469" Long 316SS
Mfr # 16AJP-1-316
Zoro # G5193509
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type John Perry
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
- Basic Pipe Fitting Shape Cap
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 16AJP-1-316
- Zoro # G5193509
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | John Perry |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Basic Pipe Fitting Shape | Cap |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Cap |
Description
16AJP - PLAIN JOHN PERRY SOLID END CAP - 1", Similar to a Bevel Seat designs, these stainless steel sanitary fittings utilize a "flat face" ferrule for self-alignment mating with a threaded ferrule held in place with a captured nut creating a leak-proof, secure and rigid connection. Easy to disassemble for cleaning and routine maintenance. Optional gaskets prevent metal-to-metal contact., Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNOCHECK VALVE 125 IRON WAFER 3IN CHECK VALVE (5050)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (5P848)
- RUBBERMAID COMMERCIAL Repair Kit, f/AutoFaucet, w/Valve Control/BatteryBox, MI (RCPTEC490144)
- ZSI 2HoleCushionedClampPipe S1/2In, L221/32In, Max. Load (Lb.): 50 (014M017)
- STEEL & OBRIEN 2-1/2" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS (13IS-2.5-RWN-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Male Pipe Thread - 3.813" Long 304 (21MP-4-304)
- STEEL & OBRIEN 3" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF4 (S2CKW-3-PM-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1.5-316)
- STEEL & OBRIEN 1/2" x 1/8" Tri-Clamp End x Female Pipe Thread - 1-1/4" Long 316 (22MP-.50X.125-316)
- STEEL & OBRIEN 3" x 2-1/2" BPE Clamp End Concentric Reducer, 3" Long 316SS SF1 (S31-14MP-3X2.5-PL-316)
- STEEL & OBRIEN 1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-.50-7-316)
- Steel & Obrien Sanitary Tube Fittings