Shop All Sanitary Tube Fittings
Steel & Obrien
1" Plain Bevel Seat x Medium Weld End - 1-3/8" Long 304SS
Mfr # L14A7-1-304
Zoro # G5193962
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Bevel Seat
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1"
- Basic Pipe Fitting Shape Ferrule
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # L14A7-1-304
- Zoro # G5193962
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Bevel Seat |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Ferrule |
Standards | 3A |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Ferrule |
Description
L14A7 - PLAIN BEVEL SEAT TUBE FERRULE - 1", These adapters create a transition between weld connections and Bevel Seat fittings, which utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 183598 (183598)
- DELTANA Wire Basket, 10" Rect/Shampoo With Hook Bright Chrome (WBR1054HU26)
- WATTS Etx30 0066606 1/2" Diaphragm (ETX30)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316553)
- STEEL & OBRIEN 4" x 2-1/2" BPE Weld End Short Conc Reducer, 4-1/4" Long 316SS SF1 (S31S-4X2.5-PL-316)
- STEEL & OBRIEN 4" x 3" Ecc. Butt Weld Reducer - 4" Long 304SS Polished (32W-4X3-7-304)
- STEEL & OBRIEN 1/2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-.50-316)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-1-304)
- STEEL & OBRIEN 8" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-8-304)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-1-316)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 1/2" QC x 1/2" NPT Male (ZUSA-STF-QC-479)
- Steel & Obrien Tube Fittings