Shop All Sanitary Tube Fittings
Steel & Obrien
1" I-Line Clamp, Bolted Style - 304SS
Mfr # 13I-1-304
Zoro # G5498925
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type I-Line
- Surface Finish Unpolished
- Tube Size 1"
- Specific Pipe Fitting Shape Clamp
- Basic Pipe Fitting Shape Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 13I-1-304
- Zoro # G5498925
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | I-Line |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Clamp |
Basic Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Description
13I - I-LINE CLAMP (BOLTED) - 1" & 1-1/2" **With Brass nuts, Used to connect two separate I-Line ends together creating a secure and leak-proof seal when combined with a separate gasket. , CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/16 in Tube Size, Brass, Silver (3608 08 13)
- THRIFCO PLUMBING 3/4 Inch Threaded x Threaded x Threaded Tee SCH 80 (8214940)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3103 60 14)
- MERIT BRASS 1-1/4 In. X 4 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4020-400)
- STEEL & OBRIEN 4" Plain Bevel Seat x Roll On - 1-1/2" Long 304SS (14R-4-304)
- STEEL & OBRIEN 1/2" Sleeve Set For Compression Nut (Front And Back) - 316SS (31-14S-.50-SLEEVE-316)
- STEEL & OBRIEN 8" Tri-Clamp End x Light Wall Tank Weld - 6" Long 316SS (14WLMP-8-316)
- STEEL & OBRIEN 2-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-2.5-304)
- STEEL & OBRIEN 2-1/2" x 1-1/2" Conc. Butt Weld Reducer - 4" Long 316SS Polished (31W-2.5X1.5-7-316)
- STEEL & OBRIEN 1-1/2" Swivel Joint Clamp Assembly - 304SS (A12MPS-1.5-304)
- VNE Adapter Clamp X, Male, Npt T316L (EG21-6L1.0X.75)
- Steel & Obrien Sanitary Tube Fittings