Shop All Sanitary Tube Fittings
Steel & Obrien
1" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS
Mfr # 13H-1-304
Zoro # G5235883
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Bevel Seat
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Nut
- Specific Pipe Fitting Shape Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 13H-1-304
- Zoro # G5235883
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Bevel Seat |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Nut |
Specific Pipe Fitting Shape | Nut |
Description
13H - HEX NUT - 1", Threaded hex nut that captures other Bevel Seat components to create a leak-proof, secure, and rigid connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 1/2 in. FNPT Female Swivel 90-Degree Elbow (EPXFE12S)
- APOLLO BY TMG 1 in. x 1/2 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow (ABTFE112)
- VNE STAINLESS STEEL FITTING (13MHHM.75-H)
- CHICAGO FAUCET Vb Spout B Type End (L6BVBJKABCP)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-3-304)
- STEEL & OBRIEN 1-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-1.5-304)
- STEEL & OBRIEN 2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-2-304)
- STEEL & OBRIEN 2-1/2" Type A Stub End (Use w/38Sl)- 2" Long 316SS Unpolished (14VB-2.5-1-316)
- STEEL & OBRIEN 1/2" Butt Weld End Long Tee - 316SS Polished (7W-.50-7-316)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-4-316)
- ZORO SELECT 3/4" MNPT x Butt Weld T316L SS Male Adapter (19WB-6L.75)
- Steel & Obrien Tube Fittings