Shop All Sanitary Tube Fittings
Steel & Obrien
1" Clamp x Flange Adapter - 1-5/8" Long 304SS
Mfr # 38MP-1-304
Zoro # G5498374
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Adapter
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Flange
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 38MP-1-304
- Zoro # G5498374
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Adapter |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Flange |
Body Material | 304 Stainless Steel |
Description
38MP - CLAMP X FLANGE ADAPTER - 1" X 1" X 1-5/8" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PUSH END CAP 1-1/4"" (UXL0435)
- RHEEM Sp10874Gh Element - 120V/2000W (SP10874GH)
- ZORO SELECT 1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BND01)
- KISSLER Plastic Escutcheon Ring Split, 1-1/4", Pk12 (42-9030)
- STEEL & OBRIEN 3" Clamp x Flange Adapter - 1-3/4" Long 304SS (38MP-3-304)
- STEEL & OBRIEN 2" Clamp x Flange Adapter - 1.688" Long 304SS (38MP-2-304)
- STEEL & OBRIEN 1-1/2" Clamp x Flange Adapter - 1-5/8" Long 304SS (38MP-1.5-304)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-4-304)
- STEEL & OBRIEN 3" Threaded Bevel Seat x Weld End - 1-3/4" Long 304SS (L15A7-3-304)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 316SS (31-14MP-4X2-316)
- DIXON Single Pin Squeeze Clamp, 3" (13MHHM-Q300)
- Steel & Obrien Sanitary Tube Fittings