Shop All Y & Basket Strainers
Steel & Obrien
1" Clamp End Narrow Strainer Outlet, 316SS
Mfr # KEJ01000-316
Zoro # G5134331
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 316 Stainless Steel
- Tube Size 1"
- Specific Pipe Fitting Shape Strainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEJ01000-316
- Zoro # G5134331
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Tube Size | 1" |
Details
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Strainer |
Fitting Connection Type | Clamp |
Description
TC NARROW STRAINER OUTLET - 1", Part of Inline Strainer/Filter assembly to create a tri-clamp interface. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 2", PVC/FPM, Socket (YC10200SU)
- GEDORE Pipe Cutter, 1" to 2-3/4" Capacity (224021)
- PARKER TRIPLE-LOK UNION (4 HTX-S)
- ZORO SELECT PVC Reducing Wye, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJU7)
- STEEL & OBRIEN 40 Mesh - Short Wide Strainer Mesh, 316SS (KEM1W040-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- STEEL & OBRIEN 2-1/2" And 3" Wide Strainer Spring, Electropolished-316SS (KEP00020-316-EP)
- STEEL & OBRIEN 100 Mesh - Long Wide Strainer Mesh, 316SS (KEM2W100-316)
- STEEL & OBRIEN 2-1/2" And 3" Long Wide Strainer Spring, Electropolished-316SS (KEP00040-316-EP)
- STEEL & OBRIEN 3" Od, W/1/8" Holes -1"-2" (Shrt Narrow) Strainer Core, 11" Long (KEM00020-316-EP)
- DIXON Long Thin Round Hole Strainer NPSM, 4" (RSS40)
- Steel & Obrien Y & Basket Strainers