Shop All Butterfly Valves
Steel & Obrien
1" Butterfly Valve, Trigger Handle/Weld Ends, 316-Epdm
Mfr # BFVTW-1-316-EPDM
Zoro # G5234203
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1"
- Body Material 316 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVTW-1-316-EPDM
- Zoro # G5234203
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Butt Weld |
Description
BFVTW - BUTTERFLY VALVE, TRIGGER HANDLE / WELD ENDS - 1", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow and designed to connect to tubing for a permanent and flush welded connection. Handle design with squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 11/16 in Outside Dia, 6 ft Length (9223-6)
- MOSMATIC Rotary Union, Coupl, DKS, Metric x F x NPTF (70.154)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/4" Pipe Size (706122-04)
- ZORO SELECT Flexible Coupling, For Pipe Size 10x10" (1056-1010)
- STEEL & OBRIEN 4" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-4-304)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-1.5-316-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-2.5-316-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-2-304-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-1.5-316-EPDM)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-4-304-EPDM)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- Steel & Obrien Butterfly Valves