Shop All Butterfly Valves
Steel & Obrien
1" Butterfly Valve, Trigger Handle/Weld Ends, 304-Viton
Mfr # BFVTW-1-304-VITON
Zoro # G5234230
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1"
- Body Material 304 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVTW-1-304-VITON
- Zoro # G5234230
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1" |
Details
Body Material | 304 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Butt Weld |
Description
BFVTW - BUTTERFLY VALVE, TRIGGER HANDLE / WELD ENDS - 1", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow and designed to connect to tubing for a permanent and flush welded connection. Handle design with squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Repair Kit for Outswinging 1 in. Doors, Round Edge Single Pack (656-1001)
- DELTA Stryke Handle - 2O Right ASM Bath Faucet Matte Black (RP100365BL)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-304)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48016)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone (BFVPC-2-304-SILICONE-RED)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Epdm (BFVMTC-1.5-304-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton (BFVPC-3-304-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2-304-EPDM)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-1.5-316-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Weld Ends, 304-Viton (BFVTW-2.5-304-VITON)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, Cast Iron (CW223E 4)
- Steel & Obrien Valves