Shop All Butterfly Valves
Steel & Obrien
1" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton
Mfr # BFVPC-1-316-VITON
Zoro # G5234072
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1"
- Body Material 316 Stainless Steel
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVPC-1-316-VITON
- Zoro # G5234072
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1" |
Details
Body Material | 316 Stainless Steel |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVPC - BUTTERFLY VALVE, PULL HANDLE / CLAMP ENDS - 1", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design allows valve to be placed into different positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Gooseneck, Chrome, T&S, Brass, 2.2gpm (B-0892)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 4" (4308000822)
- PARKER 3/4" x 1/2" CPI 316 SS Union Tee (8-8-8 JBZ-SS)
- ASCO 8210G002 24/Dc 1/2" Npt. 2-Way (8210G002)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2-316-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-1.5-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-2-304-VITON)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-3-316-EPDM)
- STEEL & OBRIEN 4" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-4-304)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-2-316-EPDM)
- ZORO SELECT Butterfly Valve, 3" Tube Size, Clamp (51C3.0MS/STH)
- Steel & Obrien Butterfly Valves