Shop All Butterfly Valves
Steel & Obrien
1" Butterfly Valve, Pull Handle/Clamp Ends, 316-Silicone
Mfr # BFVPW-1-316-SILICONE-RED
Zoro # G5234063
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Tube Size 1"
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVPW-1-316-SILICONE-RED
- Zoro # G5234063
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1" |
Details
Body Material | 316 Stainless Steel |
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVPW - BUTTERFLY VALVE, PULL HANDLE / WELD ENDS - 1", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow and designed to connect to tubing for a permanent and flush welded connection. Handle design allows valve to be placed into different positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Female NPT x Female NPT Malleable Iron Open Return Bend Class 150 (0310078001)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Flush Bushing (618 1/2x3/8)
- BRADLEY Retractable clothesline, Polished SS (947-000000)
- LEGEND VALVE 1" T-1004 FULL PORT BV NL (101-015NL)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-4-304-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2.5-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton (BFVPC-2-304-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2.5-304-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Viton (BFVMTC-3-304-VITON)
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-1-304-VITON)
- BONOMI Electric Actuated, CS Butterfly Valve, 6" (ME8101-002-6)
- Steel & Obrien Butterfly Valves