Shop All Butterfly Valves
Steel & Obrien
1" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone
Mfr # BFVPW-1-304-SILICONE-RED
Zoro # G5234045
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Tube Size 1"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVPW-1-304-SILICONE-RED
- Zoro # G5234045
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1" |
Details
Body Material | 304 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Butt Weld |
Description
BFVPW - BUTTERFLY VALVE, PULL HANDLE / WELD ENDS - 1", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow and designed to connect to tubing for a permanent and flush welded connection. Handle design allows valve to be placed into different positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Door Hardware Kit, Zinc, Chrome Plated (40-8513513)
- GENERAL WIRE 2-1/2 Drain Flusher (2.5 DF)
- AMERICAN STANDARD 0.5 gpm Aerated Outlet, 15/16" Thread Size, Polished Chrome, Brass (066508-0020A)
- RINNAI HE 199k BTU Propane Interior Tankless Water Heater (RE199iP)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-2.5-316-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-2.5-316-VITON)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton (BFVPC-3-304-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Silicone (BFVAW-2-NC-316-SILICONE-RED)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Viton (BFVAW-2.5-NC-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-2-316-EPDM)
- FLOW PLUS Butterfly Valve, 6", Wafer Style, 250 psi (06 B 2421353H)
- Steel & Obrien Butterfly Valves