Shop All Butterfly Valves
Steel & Obrien
1" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton
Mfr # BFVMTC-1-316-VITON
Zoro # G5234562
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1"
- Body Material 316 Stainless Steel
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # BFVMTC-1-316-VITON
- Zoro # G5234562
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1" |
Details
Body Material | 316 Stainless Steel |
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVMTC - BUTTERFLY VALVE - METAL TRIGGER HANDLE / CLAMP ENDS - 1", Type of quarter-turn stainless steel sanitary valve, these Butterfly Valves use a disc mounted on a rotating shaft to control. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design with stainless steel squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P660)
- ZORO SELECT 5" Black Steel Slip On Flange (FLCS1RFSO500)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Polished Nickel, 0.5 gpm (27399-4N-SN)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 2" x 1-1/2" (ZUSA-STF-QC-386)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Viton (BFVAW-2.5-NC-316-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2.5-316-VITON)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPW-3-316-VITON)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-4-316-EPDM)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-1.5-316-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone (BFVPC-2-304-SILICONE-RED)
- BONOMI Electric Actuated, SS, Butterfly Valve, 8" (ME9101-003-8)
- Steel & Obrien Butterfly Valves