Shop All Butterfly Valves
Steel & Obrien
1" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Epdm
Mfr # BFVMTC-1-304-EPDM
Zoro # G5234675
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1"
- Body Material 304 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVMTC-1-304-EPDM
- Zoro # G5234675
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1" |
Details
Body Material | 304 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Description
BFVMTC - BUTTERFLY VALVE - METAL TRIGGER HANDLE / CLAMP ENDS - 1", Type of quarter-turn stainless steel sanitary valve, these Butterfly Valves use a disc mounted on a rotating shaft to control. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design with stainless steel squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 X 1 T4320 NO LEAD IPS PAK (313-239NL)
- MOEN Chateau One-Handle Kitchen Faucet (67434)
- NOSHOK Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (152-MMB)
- NIBCO 2-1/2" x 2-1/2" x 1-1/2" NOM C Copper Reducing Tee (611R 21/2x21/2x11/2)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2-316-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2.5-304-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-2.5-316-EPDM)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-1.5-316-EPDM)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-1.5-316-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-1.5-316-EPDM)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/PP/FPM, Lever Handle, 316-SS Lugs (BYV14040A0VLI00)
- Steel & Obrien Valves