Shop All Butterfly Valves
Steel & Obrien
1" Butterfly Valve, Actuated/Weld Ends/Norm. Open, 316-Silicone
Mfr # BFVAW-1-NO-316-SILICONE-RED
Zoro # G5234282
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Tube Size 1"
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVAW-1-NO-316-SILICONE-RED
- Zoro # G5234282
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1" |
Details
Body Material | 316 Stainless Steel |
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVAW NO - BUTTERFLY VALVE, ACTUATED / WELD ENDS / NORMALLY OPEN - 1", Commonly referred to as "normally open", these quarter-turn stainless steel sanitary valves use a disc mounted on a rotating spring-loaded shaft operated with an actuator to close and control flow. Designed to connect to tubing for a permanent and flush welded connection. In the event of failure, these valves fail open.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/8" OD Tube, 316SS (100112-4-655)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- SPEAKMAN SPK-57654US 3/4" Hose x 3/4" Hose x 72" Stainless Steel Washing Machine Connector (SPK-57654US)
- PREMIUM LEVELLA Freestanding Hot and Cold Electric Water Cooler in White (PWC205T)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Viton (BFVAW-2.5-NC-316-VITON)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton (BFVPC-3-304-VITON)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPW-3-316-VITON)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Weld Ends, 304-Epdm (BFVTW-4-304-EPDM)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-4-304-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2.5-304-EPDM)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- Steel & Obrien Valves