Shop All Butterfly Valves
Steel & Obrien
1" Butterfly Valve, Actuated/Weld Ends/Norm. Open, 304-Viton
Mfr # BFVAW-1-NO-304-VITON
Zoro # G5234930
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1"
- Body Material 304 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # BFVAW-1-NO-304-VITON
- Zoro # G5234930
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1" |
Details
Body Material | 304 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Butt Weld |
Description
BFVAW NO - BUTTERFLY VALVE, ACTUATED / WELD ENDS / NORMALLY OPEN - 1", Commonly referred to as "normally open", these quarter-turn stainless steel sanitary valves use a disc mounted on a rotating spring-loaded shaft operated with an actuator to close and control flow. Designed to connect to tubing for a permanent and flush welded connection. In the event of failure, these valves fail open.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 8" Black Threaded Bar Plug (4316000006)
- ZORO SELECT Tubing, Silicone, 1-1/4" I.D., 1-1/2" O.D. (ZUSA-HT-3245)
- PINPOINT Charlotte Pipe & Foundry PVC021161200 PVC Cap 1.25 in. Slip Schedule 40, 25PK (PI155279)
- ZORO SELECT 2-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W2.5)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-2-316-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2-304-EPDM)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Weld Ends, 304-Epdm (BFVTW-4-304-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Viton (BFVMTC-3-304-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-1.5-316-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Silicone (BFVAW-2-NC-316-SILICONE-RED)
- BONOMI Electric Actuated, Butterfly, 4", NSF, 24V (EN501S-002-4)
- Steel & Obrien Valves