Shop All Butterfly Valves
Steel & Obrien
1" Butterfly Valve, Actuated/Clamp Ends/Norm. Closed, 316-Epdm
Mfr # BFVAC-1-NC-316-EPDM
Zoro # G5234431
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1"
- Body Material 316 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # BFVAC-1-NC-316-EPDM
- Zoro # G5234431
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Description
BFVAC NC - BUTTERFLY VALVE, ACTUATED / CLAMP ENDS / NORMALLY CLOSED - 1", Commonly referred to as "normally closed", these quarter-turn stainless steel sanitary Butterfly valves use a disc mounted on a rotating spring-loaded shaft to close and control flow. These valves are assembled with an actuator using air to open. Designed to create a leak-proof connection to clamp fitting when combined with a gasket and clamp. In the event of failure, these valves fail closed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Connector, 1/4In, Polyethylene, PK10 (5ZMG8)
- KOHLER Rite-Temp Deep Rough-In Kit For K-8305 Cartridges (10350-NA)
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 1/4" Pipe Size (4-4-4 FT-B)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V6W11-120/60-PV)
- STEEL & OBRIEN 1"-3" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-1-304)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 316-Viton (BFVAC-2-DA-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-2-316-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-3-316-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-2.5-316-VITON)
- STEEL & OBRIEN 3" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Viton (BFVMTC-3-304-VITON)
- FLOW PLUS Butterfly Valve, 12", Wafer Style, 250 psi (12 B 2421355H)
- Steel & Obrien Valves