Shop All Butterfly Valves
Steel & Obrien
1" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 316-Viton
Mfr # BFVAC-1-DA-316-VITON
Zoro # G5234459
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Tube Size 1"
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVAC-1-DA-316-VITON
- Zoro # G5234459
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1" |
Details
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Description
BFVAC DA - BUTTERFLY VALVE, ACTUATED / CLAMP ENDS / DUAL ACTING - 1", Type of quarter-turn stainless steel sanitary valve, these Butterfly Valves use a disc mounted on a rotating shaft that opens and closes to control flow. These valves are assembled with an actuator using air to open or close. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 X 3/4 BLACK HEX BUSHING (350-617)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10398)
- LASCO Elbow Insert Poly 2" (UPPE-20)
- HALSEY TAYLOR Push Bottom Assembly, For BFC Series (92776C)
- STEEL & OBRIEN 1"-3" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-1-304)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-1.5-316-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Epdm (BFVMTC-2.5-316-EPDM)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-1.5-316-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-2-316-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Viton (BFVMTC-3-304-VITON)
- GRUVLOK Butterfly Valve, Grooved, 6 In, Iron (7005015107)
- Steel & Obrien Valves