Shop All Sanitary Tube Fittings
Steel & Obrien
1" Butt Weld End x Clamp End 45 Deg. Elbow - 304SS
Mfr # L2KM-1-304
Zoro # G5486179
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Elbow
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1"
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # L2KM-1-304
- Zoro # G5486179
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Butt Weld |
Basic Pipe Fitting Shape | Elbow |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Standards | 3A |
Description
L2KM - WELD X CLAMP 45 DEGREE ELBOW - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" x 3/4" NOM C Copper Reducing Coupling (600R 11/2X3/4)
- MOEN Chateau Two-Handle Bar Faucet (4903)
- KOHLER Trim Ring Kit (88532-96)
- ZORO SELECT 1/2" x 3/8" Compression Brass Supply Stop Extender Tee (993-018NL)
- STEEL & OBRIEN 4" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-4-1-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-4-304)
- STEEL & OBRIEN 3" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-3-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-3-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 316SS (14MPHT-2-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 304SS (14WLMP-2-304)
- STEEL & OBRIEN 1" BPE Weld End Tee - 316SS SF1 (S7WWW-1-PL-316)
- Steel & Obrien Sanitary Tube Fittings