Shop All Sanitary Tube Fittings
Steel & Obrien
1" Butt Weld End Short Tee - 316SS Unpolished
Mfr # 7WWW-1-1-316
Zoro # G5221332
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 1"
- Body Material 316 Stainless Steel
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 7WWW-1-1-316
- Zoro # G5221332
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Body Material | 316 Stainless Steel |
Standards | 3A |
Specific Pipe Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Description
7WWW - BUTT WELD SHORT TEE - UNPOLISHED - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Shower Niche Tile Template, Rectangle Plastic (SN2414 P1)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Tube, Steel (CN40)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 4" x 2" Pipe Size, Socket (9829-420FB)
- WINTERS Test Plug, 1/4" NPT, 0 to 1000 psi (STP001)
- STEEL & OBRIEN 1" Weld Neck Flange (150# Bolt Pattern)- 1/2" Long 316SS (38W-1-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Tygon Hose Adapter - 4-5/8" Long 316SS (14MPHT-4-316)
- STEEL & OBRIEN 2-1/2" x 3/4" Bpe 180? Weld U-Bend W/ Bottom Clamp Outlet, 316SS, Sf1 (S2UBWWK-2.5X.75-PL-316)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-1.5X1-316)
- STEEL & OBRIEN 3" Threaded Bevel Seat x Weld End - 1-3/4" Long 304SS (L15A7-3-304)
- STEEL & OBRIEN 1" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-1-PL-316)
- STEEL & OBRIEN 2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-2-304)
- Steel & Obrien Sanitary Tube Fittings