Shop All Sanitary Tube Fittings
Steel & Obrien
1" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished
Mfr # 2WCL-1-1-304
Zoro # G5192912
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 1"
- Body Material 304 Stainless Steel
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 2WCL-1-1-304
- Zoro # G5192912
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Body Material | 304 Stainless Steel |
Standards | 3A |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Description
2WCL - WELD SHORT 90 DEGREE ELBOW - UNPOLISHED - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 304SS (14WLMP-2-304)
- LEGEND VALVE 3/4 S541FL 1/4 TURN SILLCOCK (107-475)
- ZORO SELECT 1/2" x 3/4" Clamp T316L SS Solid End Cap (EG16A-6L.75)
- ZORO SELECT Shower Valve Cartridge, Symmons Faucets (11-8110)
- STEEL & OBRIEN 6" Tri-Clamp End Solid Endcap - .438" Long 304SS (16AMP-6-304)
- STEEL & OBRIEN 3" Male I-Line End x Long Butt Weld - 2.687" Long 304SS (14WLI-3-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 45 Deg. Elbow - 304SS Polished (2WK-1.5-7-304)
- STEEL & OBRIEN 3/4" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-.75-316)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-304)
- STEEL & OBRIEN 1/4" Sleeve Set For Compression Nut (Front And Back) - 316SS (31-14S-.25-SLEEVE-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Female Pipe Thread - 2.187" Long 316 (22MP-3-316)
- Steel & Obrien Tube Fittings