Shop All Sanitary Tube Fittings
Steel & Obrien
1" Butt Weld End Short 90 Deg. Elbow - 304SS Polished
Mfr # 2WCL-1-7-304
Zoro # G5193244
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1"
- Specific Pipe Fitting Shape 90 Degree Elbow
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 2WCL-1-7-304
- Zoro # G5193244
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Standards | 3A |
Basic Pipe Fitting Shape | Elbow |
Body Material | 304 Stainless Steel |
Description
2WCL - WELD SHORT 90 DEGREE ELBOW - 32RA ID, 32RA OD - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp213820 Element - Titanium (SP213820)
- ZORO SELECT 1/2" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 810-8F8M-F)
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast Stainless Steel, Y Strainer (11/4 581 SS screwed end)
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE11)
- STEEL & OBRIEN 3" Tri-Clamp End x Male Pipe Thread - 3-1/2" Long 316 (21MP-3-316)
- STEEL & OBRIEN 4" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-4-PL-316)
- STEEL & OBRIEN 4" x 3" Tri-Clamp Concentric Reducer - 5-1/8" Long 304SS (31-14MP-4X3-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End 180 Deg. Return Bend - 304SS Polished (2WU-1.5-7-304)
- STEEL & OBRIEN 1" Tri-Clamp End Equal Tee - 304SS (7MP-1-304)
- STEEL & OBRIEN 3" Tri-Clamp End Equal Tee - 304SS (7MP-3-304)
- VNE STAINLESS STEEL FITTING (EG23B-6L3.0X1.5)
- Steel & Obrien Tube Fittings