Shop All Sanitary Tube Fittings
Steel & Obrien
1" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished
Mfr # L2S-1-1-316
Zoro # G5193691
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 1"
- Specific Pipe Fitting Shape 90 Degree Elbow
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # L2S-1-1-316
- Zoro # G5193691
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Standards | 3A |
Basic Pipe Fitting Shape | Elbow |
Body Material | 316 Stainless Steel |
Description
L2S - WELD STD 90 ELBOW - UNPOLISHED - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. x 300 ft. Blue PEX Pipe (APPB30034)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VMC6)
- ZORO SELECT Manual 2-Way Ball Valve, IPS, Brass (60009)
- CAMCO Element 4500W-240V Screw-In (02923)
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1-316)
- STEEL & OBRIEN 1-1/2" Plain Bevel Seat x Heavy Wall Weld - 2.531" Long 316SS (14W-1.5-316)
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Unpolished (31W-2.5X2-1-304)
- STEEL & OBRIEN 1" BPE Tri-Clamp x Tri-Clamp 90 Deg. Elbow - 316SS SF1 (S2CMP-1-PL-316)
- STEEL & OBRIEN 2-1/2" x 3/4" Bpe 180? Weld U-Bend W/ Bottom Clamp Outlet, 316SS, Sf1 (S2UBWWK-2.5X.75-PL-316)
- STEEL & OBRIEN 4" x 3" Ecc. Butt Weld Reducer - 4" Long 316SS Polished (32W-4X3-7-316)
- STEEL & OBRIEN 2" Butt Weld Domed Cap - 3/4" Long 316SS (16W-2-5-316)
- Steel & Obrien Sanitary Tube Fittings