Shop All Sanitary Tube Fittings
Steel & Obrien
1" Butt Weld End Long 45 Deg. Elbow - 304SS Polished
Mfr # L2KS-1-7-304
Zoro # G5487131
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Elbow
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1"
- Specific Pipe Fitting Shape 45 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # L2KS-1-7-304
- Zoro # G5487131
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Butt Weld |
Basic Pipe Fitting Shape | Elbow |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Body Material | 304 Stainless Steel |
Standards | 3A |
Description
L2KS - WELD STD 45 ELBOW - 32RA ID, 32RA OD - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Coupling (10-Pack), 10PK (EPXPAC3410PK)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 30 Micron, 2-5/8" O.D., 9 3/4 in H (155017-75)
- KISSLER 1/4-Turn Stop, Angle, 5/8 Inx1/2 In (88-9240)
- LEGEND VALVE 1-1/4" GALVANIZED UNION (352-446C)
- STEEL & OBRIEN 2" Female I-Line End x Long Butt Weld - 2.312" Long 304SS (15WLI-2-304)
- STEEL & OBRIEN 2-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-2.5-PL-316)
- STEEL & OBRIEN 6" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 304SS (14WMP-6-304)
- STEEL & OBRIEN 2" x 1" BPE 180 Deg. Weld U-Bend w/Bottom Clamp Outlet, 316SS SF1 (S2UBWWK-2X1-PL-316)
- STEEL & OBRIEN 3" Threaded Bevel Seat x Weld End - 1-3/4" Long 304SS (L15A7-3-304)
- STEEL & OBRIEN 1-1/2" Type A Stub End (Use w/38Sl)- 1-3/4" Long 304, Unpolished (14VB-1.5-1-304)
- STEEL & OBRIEN 4" Threaded Bevel Seat x Short Weld End - 1.219" Long 304SS (15TRF-4-304)
- Steel & Obrien Sanitary Tube Fittings