Shop All Sanitary Tube Fittings
Steel & Obrien
1" BPE Type A Stub End - 2-3/4" Long 316SS
Mfr # S14WA-1-PL-316
Zoro # G5152820
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 1"
- Specific Pipe Fitting Shape Flange
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # S14WA-1-PL-316
- Zoro # G5152820
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Flange |
Basic Pipe Fitting Shape | Flange |
Body Material | 316 Stainless Steel |
Description
S14WA - BPE TYPE "A" STUB END - 20RA ID, 32RA OD - 1" X 2-3/4" OAL - BPE LENGTH, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/8" Pipe Size (1VFY7)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-80)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51299C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11585)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220822)
- STEEL & OBRIEN 3/4" Butt Weld End x Mnpt Adapter - 1-5/8" Long 316SS (19WB-.75-316)
- STEEL & OBRIEN 4" x 3" Tri-Clamp Concentric Reducer - 5-1/8" Long 316SS (31-14MP-4X3-316)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2.5-7-316)
- STEEL & OBRIEN 4" Weld Neck Flange (150# Bolt Pattern)- 5/8" Long 304SS (38W-4-304)
- STEEL & OBRIEN 3" Plain Bevel Seat Solid Endcap - .718" Long 316SS (16A-3-316)
- STEEL & OBRIEN 4" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-4-PL-316)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp End Reducing Tee - 304SS (7RMP-2.5X2-304)
- Steel & Obrien Tube Fittings