Shop All Sanitary Tube Fittings
Steel & Obrien
1" BPE Tri-Clamp x Tri-Clamp 90 Deg. Elbow - 316SS SF1
Mfr # S2CMP-1-PL-316
Zoro # G5240451
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 1"
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape 90 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S2CMP-1-PL-316
- Zoro # G5240451
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Description
S2CMP - BPE CLAMP 90 DEGREE ELBOW - 20RA ID, 32RA OD - 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER CONNECTOR WATR HEATER18"" (B1H18)
- B & K Mansfield Vac Breakr Kit (9D00086807)
- ZORO SELECT 2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNI3)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3 in Pipe Size (805-030)
- STEEL & OBRIEN 2" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-2-PL-316)
- STEEL & OBRIEN 6" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-6-1-316)
- STEEL & OBRIEN 2-1/2" x 2" BPE 180 Deg. Weld U-Bend w/Bottom Clamp Outlet, 316SS SF4 (S2UBWWK-2.5X2-PM-316)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X.50-PL-316)
- STEEL & OBRIEN 4" x 3" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-4X3-PL-316)
- STEEL & OBRIEN 4" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-4-PL-316)
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS (13MHHM-6-316)
- Steel & Obrien Sanitary Tube Fittings