Shop All Sanitary Tube Fittings
Steel & Obrien
1" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1
Mfr # S2S-1-PL-316
Zoro # G5145312
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 1"
- Basic Pipe Fitting Shape Elbow
- Specific Pipe Fitting Shape 90 Degree Elbow
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S2S-1-PL-316
- Zoro # G5145312
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Body Material | 316 Stainless Steel |
Description
S2S - BPE WELD LONG 90 DEGREE ELBOW - 20RA ID, 32RA OD - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Reducing Elbow (77330)
- PARKER 3/8" Compression SS Male 90 Degree Elbow (6-6 CBU-SS)
- ZORO SELECT 1" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N010012)
- KOHLER Purist Freestanding Bath Faucet Trim (T97328-4-2MB)
- STEEL & OBRIEN 2-1/2" Type A Stub End (Use w/38Sl)- 2" Long 304SS Unpolished (14VB-2.5-1-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long Tee - 316SS Unpolished (7W-1.5-1-316)
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-1-1-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-3-316)
- STEEL & OBRIEN 8" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 304SS (14WMP-8-304)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp x Compression Adapter - 316SS (31-14-1.5X1-WF-316)
- STEEL & OBRIEN 3" Butt Weld End x Clamp End 90 Deg. Elbow - 304SS (L2CM-3-304)
- Steel & Obrien Sanitary Tube Fittings