Shop All Sanitary Tube Fittings
Steel & Obrien
1" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF4
Mfr # S2KS-1-PM-316
Zoro # G5153259
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 1"
- Basic Pipe Fitting Shape Elbow
- Specific Pipe Fitting Shape 45 Degree Elbow
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S2KS-1-PM-316
- Zoro # G5153259
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Body Material | 316 Stainless Steel |
Description
S2KS - BPE WELD LONG 45 DEGREE ELBOW - 15RA EP ID, 32RA OD - 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-150)
- RINNAI Extension Kit Long Bent Elbow (FOT-201)
- BEMIS Elongated Toilet Seat, Open Front, External Check Hinge, 2-3/8 in Seat Ht, Plastic, White (1955CT-000)
- LEGEND VALVE 1/2" x 8" TM-550P ASTM 1960 (108-043)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2.5-7-316)
- STEEL & OBRIEN 3" x 2" Tri-Clamp Concentric Reducer - 5" Long 316SS (31-14MP-3X2-316)
- STEEL & OBRIEN 1-1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF4 (STL14AM7-1.5-PM-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2-304)
- STEEL & OBRIEN 2-1/2" x 1-1/2" Tri-Clamp Concentric Reducer - 5" Long 304SS (31-14MP-2.5X1.5-304)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Concentric Reducer - 3" Long 304SS (31-14MP-1.5X1-304)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.5-PL)
- Steel & Obrien Tube Fittings