Shop All Butterfly Valves
Steel & Obrien
1"-3" Butterfly Valve Actuator/Norm. Open w/Brckt And Bolts, 304SS
Mfr # BFVANA-1-304
Zoro # G5494280
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1"
- Body Material 304 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVANA-1-304
- Zoro # G5494280
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1" |
Details
Body Material | 304 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVANA - BUTTERFLY VALVE ACTUATOR / NORMALLY OPEN/CLOSED W/ BRACKET AND BOLTING - 1" - 3"; C3, Mechanical device that uses air to operate a Butterfly valve open or closed depending on the starting position. Often used as a safety device to either open for overpressure or close to reduce or regulate pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Shower Head, Chrome, Wall (620-LCP)
- HYDROMAXX 5/8" IDx3/4" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT058050)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-3-4)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8222G074)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone (BFVPC-2-304-SILICONE-RED)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Weld Ends, 304-Viton (BFVTW-2.5-304-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2.5-316-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 304-Viton (BFVAC-2.5-DA-304-VITON)
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-1-304-VITON)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-1.5-316-EPDM)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Viton Liner (ML222V 4)
- Steel & Obrien Valves