Shop All Butterfly Valves
Steel & Obrien
1"-3" Butterfly Valve Actuator/Dual Act. w/Brckt And Bolts, 304SS
Mfr # BFVADA-1-304
Zoro # G5494210
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Tube Size 1"
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVADA-1-304
- Zoro # G5494210
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1" |
Details
Body Material | 304 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVADA - BUTTERFLY VALVE ACTUATOR / DUAL ACTING W/ BRACKET AND BOLTING - 1" - 3"; C3, Mechanical device that uses air to operate a Butterfly valve with higher pressure supplied to one side to achieve the movement required to actuate the valve open or closed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1-1/2" x 1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300042801)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 1-1/4 X 9 (5323006)
- TECHNIFIT Fitting, PTC, Union "Y", 1/4", B14UY (B14UY)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 1/2" (83782)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Weld Ends, 304-Viton (BFVTW-2.5-304-VITON)
- STEEL & OBRIEN 4" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-4-304)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2.5-304-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-2-304-VITON)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2-316-VITON)
- STEEL & OBRIEN 1"-3" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-1-304)
- NIBCO Butterfly Valve, Flanged, 6In, Cast Iron (FC27655 6)
- Steel & Obrien Butterfly Valves