Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" x 3/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS
Mfr # 14MPHR-1.5X.75-304
Zoro # G5196665
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Barb
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 14MPHR-1.5X.75-304
- Zoro # G5196665
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 3/4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Barb |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Adapter |
Standards | 3A |
Description
14MPHR - RUBBER HOSE ADAPTER - 1-1/2" X 3/4" X 1-1/2" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN5)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3063)
- ZORO SELECT 1" x 3/4" FNPT Galvanized 90 Degree Reducing Elbow (5P809)
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC4)
- STEEL & OBRIEN 3" Butt Weld End 180 Deg. Return Bend - 304SS Polished (2WU-3-7-304)
- STEEL & OBRIEN 4" Butt Weld Domed Cap - 1-1/2" Long 304SS (16W-4-5-304)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-2.5-1-304)
- STEEL & OBRIEN 2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-2-316)
- STEEL & OBRIEN 2" Tri-Clamp End 45 Degree Elbow - 304SS (2KMP-2-304)
- STEEL & OBRIEN 4" Butt Weld End Long Tee - 304SS Unpolished (7W-4-1-304)
- STEEL & OBRIEN 3" x 2-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-3X2.5-316)
- Steel & Obrien Sanitary Tube Fittings