Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" x 3/4" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF4
Mfr # S32-14MP-1.5X.75-PM-316
Zoro # G5148681
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 1-1/2" x 3/4"
- Specific Pipe Fitting Shape Eccentric Reducer
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # S32-14MP-1.5X.75-PM-316
- Zoro # G5148681
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 3/4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Eccentric Reducer |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Reducer |
Description
S32-14MP - CLAMP ECCENTRIC REDUCER - 15RA EP ID, 32RA OD - 1-1/2" X 3/4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (T6BNI07)
- JONES STEPHENS Repair Clamp, SS, 6", Two Bolt 2"IPS (R60200)
- PARKER STEM ADAPTER (6521 62 18WP2)
- BOOTZ BOOTZ Laurel 021-2435-00 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, White (021-2435-00)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2-304)
- STEEL & OBRIEN 4" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF4 (S2CKW-4-PM-316)
- STEEL & OBRIEN 3" BPE Long Tangent Weld End 88 Deg. Elbow - 316SS SF1 (S2S88-3-PL-316)
- STEEL & OBRIEN 1" Butt Weld End Long Cross - 316SS Unpolished (9W-1-1-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2.5-316)
- STEEL & OBRIEN 10" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 316SS (14WMP-10-316)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 1/2", 3/4" Tube OD (ZUSA-STF-QC-1)
- Steel & Obrien Tube Fittings