Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" x 2" Tri-Clamp End x Male Pipe Thread - 2-5/8" Long 316
Mfr # 21MP-1.5X2-WF-316
Zoro # G5153870
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1-1/2" x 2"
- Standards 3A
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 21MP-1.5X2-WF-316
- Zoro # G5153870
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Adapter |
Body Material | 316 Stainless Steel |
Description
21MP - CLAMP X MNPT ADAPTER - 1-1/2" X 2" X 2.625" OAL W/ WRENCH FLATS, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIXWELL 1-1/4in One Ear Wall Bracket chrome Plated With Fastener 1-1/4 X 2-1/2 X 2-3/4in (91-16a)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318909009)
- ZORO SELECT 1/2" MNPT x 4 ft TBE Black Pipe Sch 80 (90421)
- DELTA Delta Victorian Metal Lever Handle Kit - Transfer Valve Stainless (H516SS)
- STEEL & OBRIEN 2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2-1-304)
- STEEL & OBRIEN 4" x 2" BPE Clamp End Ecc. Reducer, 9-1/8" Long 316SS SF4 (S32-14MP-4X2-PM-316)
- STEEL & OBRIEN 4" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF4 (S2CKW-4-PM-316)
- STEEL & OBRIEN 2-1/2" Q-Line Short Weld Ferrule - .937" Long 316SS (14WQ-2.5-316)
- STEEL & OBRIEN 3" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-3-304)
- STEEL & OBRIEN 4" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-4-1-316)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 6" L Straight, 2" (ZUSA-STF-QC-29)
- Steel & Obrien Tube Fittings