Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS
Mfr # 14MPHR-1.5X.50-316
Zoro # G5194732
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1-1/2" x 1/2"
- Basic Pipe Fitting Shape Adapter
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14MPHR-1.5X.50-316
- Zoro # G5194732
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Adapter |
Standards | 3A |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Barb |
Description
14MPHR - RUBBER HOSE ADAPTER - 1-1/2" X 1/2" X 1-1/2" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-4)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 10)
- MERIT BRASS CO 1-1/4 x 4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4020-400)
- CHICAGO FAUCET Straight Urinal Valve (339-665PSHCP)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-3-304)
- STEEL & OBRIEN 4" Weld End Tee w/Short Outlet Clamp - 316SS Polished (7WWMS-4-7-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 316SS (L14AM7-1.5-316)
- STEEL & OBRIEN 8" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 316SS (14WMP-8-316)
- STEEL & OBRIEN 3" Threaded John Perry Tube Ferrule - 1-3/4" Long 316SS (L15AJP-3-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1.5-316)
- STEEL & OBRIEN 2" x 1-1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-2X1.5-PL-316)
- Steel & Obrien Sanitary Tube Fittings