Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" x 1" Tri-Clamp End x Male Pipe Thread - 2.312" Long 316
Mfr # 21MP-1.5X1-316
Zoro # G5154099
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1-1/2" x 1"
- Standards 3A
- Specific Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 21MP-1.5X1-316
- Zoro # G5154099
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Specific Pipe Fitting Shape | Adapter |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Adapter |
Description
21MP - CLAMP X MNPT ADAPTER - 1-1/2" X 1" X 2.312" - (WRENCH FLATS), Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" x 1/2" NOM FTG x C Copper Reducer (6002 11/2X1/2)
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP100SL)
- CHICAGO FAUCET Nut (250-054JKRBF)
- SLOAN Pedal B40A Cp Socket Assembly Kit Less Pedal (3302304)
- STEEL & OBRIEN 2" Tri-Clamp End Equal Tee - 316SS (7MP-2-316)
- STEEL & OBRIEN 1/2" Butt Weld End Long Tee - 316SS Polished (7W-.50-7-316)
- STEEL & OBRIEN 3" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-3-316)
- STEEL & OBRIEN 1" Tri-Clamp End Tee, Short Outlet - 304SS (7MPS-1-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Hose Barb - 3.406" Long 316SS (14MPHR-4-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Female Pipe Thread - 2-1/4" Long 304 (22MP-1.5-304)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L2.0)
- Steel & Obrien Sanitary Tube Fittings