Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" x 1" Tri-Clamp Eccentric Reducer - 3" Long 316SS
Mfr # 32-14MP-1.5X1-316
Zoro # G5962781
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1-1/2" x 1"
- Basic Pipe Fitting Shape Reducer
- Standards 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 32-14MP-1.5X1-316
- Zoro # G5962781
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Reducer |
Standards | 3A |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Eccentric Reducer |
Description
32-14MP - CLAMP ECCENTRIC REDUCER - 1-1/2" X 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plug Button (78205-96)
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 64 D Shower Base (3.83121/B/SC-M1/C/ST)
- ZORO SELECT 1/2" Solder Brass Swing Check Valve (10F328)
- WEATHERHEAD ELBOW, UNION, FEMALE X MALE (7506X06X06)
- STEEL & OBRIEN 1/2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-.50-316)
- STEEL & OBRIEN 6" Back-Up Flange (150# Bolt Pattern) - .563" Long 304SS (38SL-6-304)
- STEEL & OBRIEN 1-1/2" Type A Stub End (Use w/38Sl)- 1-3/4" Long 304, Unpolished (14VB-1.5-1-304)
- STEEL & OBRIEN 3/4" x 1/2" BPE Ext. Tan. Clamp Outlet x Weld Reducing Tee, 316SS SF4 (S7RWWK-.75X.50-PM-316)
- STEEL & OBRIEN 8" Tri-Clamp, Asme High Pressure Clamp - Long 316SS (13ASME-8-316)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-3-304)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.75-PM)
- Steel & Obrien Tube Fittings