Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" x 1" Clamp x Compression w/Nut/Ferrule - 316SS
Mfr # 31-14CA-1.5X1-316
Zoro # G5194601
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1-1/2" x 1"
- Basic Pipe Fitting Shape Adapter
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 31-14CA-1.5X1-316
- Zoro # G5194601
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Adapter |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Adapter |
Description
31-14CA - TC X UNEF COMPRESSION ADAPTER SET W/ NUT AND WASHER - 1-1/2" X 1", These stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and tube using a compression fitting connection. This fitting includes the ferrules and nut set for complete installation., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Restricted Rgd/Swg Spout (GN8ARSJKABCP)
- BELIMO Valve 3/4" 3Wayvlv 24Cv Chrplt Trim (B320B)
- RHEEM Sp14270M Gas Control (SP14270M)
- BECK 1/2" x 4" Black Pipe Nipple Sch 80 (0332615202)
- STEEL & OBRIEN 1/2" Butt Weld End x Fnpt Adapter - 1-1/4" Long 316SS (22WB-.50-316)
- STEEL & OBRIEN 3" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-3X.75-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long Tee - 316SS Polished (7W-1.5-7-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Fnpt Adapter - 1-3/4" Long 316SS (22WB-1.5-316)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-1.5-304)
- ZORO SELECT 2" Clamp T304 SS Long Tank Ferrule (EG14WL2.0)
- Steel & Obrien Tube Fittings