Shop All Inline Strainers
Steel & Obrien
1-1/2" w/1/4" Perf. Strainer - Inline, Short Narrow/Clamp Ends, 316SS
Mfr # KEA01500-316
Zoro # G5498821
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Strainer
- Body Material 316 Stainless Steel
- Fitting Connection Type Clamp
- Standards 3A
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # KEA01500-316
- Zoro # G5498821
- Country of Origin China
- Category Inline Strainers
Details
Specific Pipe Fitting Shape | Strainer |
Body Material | 316 Stainless Steel |
Fitting Connection Type | Clamp |
Standards | 3A |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
STRAINER - INLINE, SHORT NARROW W/ TC ENDS - 1-1/2" W/ 1/4" PERFORATIONS, Inline Sanitary Strainers protect processing equipment down line from large and small particulates depending on the options choosen. These Strainers come with a perforated screen, adding mesh or other disposable filters can be added to any strainer. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied, 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 7/16 In OD, 100 Ft L, Natural (HDPE716ANA)
- PARKER Tubing, 3/16 in ID, PFA, Natural, 50 ft. (104-0250031-NT-50)
- PROTO Flaring Tool Combination Kit (JFP501)
- PARKER 1/4" x 1/2" A-LOK x MNPT SS Male Connector (8MSC4N-316)
- STEEL & OBRIEN 2-1/2" w/1/8" Perf. Strainer - Inline, Short Narrow/Clamp Ends, 316SS (KEB02518-316)
- BANJO T-Line Strainer, 3/4", 297 Microns (LSTM075-50C)
- RON-VIK Line Strainer, 1", FNPT, Nylon (5587990)
- BANJO T-Line Strainer, 3/4", 177 Microns (LSTM075-80C)
- BANJO T-Line Stainer, 1 1/2", FNPT, 50 Mesh (LST150-50)
- BANJO T STRAINER (MLST150-80)
- BANJO T STRAINER (MLST100-50)
- Steel & Obrien Inline Strainers