Shop All Pipe Hangers
Steel & Obrien
1-1/2" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS
Mfr # 26CB-1.5-304
Zoro # G5958012
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Hanger
- Body Material 304 Stainless Steel
- Tube Size 1-1/2"
- Basic Pipe Fitting Shape Mount
- Surface Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 26CB-1.5-304
- Zoro # G5958012
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size | 1-1/2" |
Details
Specific Pipe Fitting Shape | Hanger |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Mount |
Surface Finish | Unpolished |
Description
26CB - TUBE HANGER TAKE DOWN STYLE W/EPDM SLEEVE x 1/2"- 13 UNC THREAD - 1-1/2", Used to mount and secure tubing , these Take Down Style hangers have a hinged design with thumb nut that allow tubing to be easily installed and removed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPS x Female NPS Malleable Iron Merchant Coupling Class 150 (0320200033)
- VIEGA Viega ProPress XL tee, 3" x 2" x 2" (20732)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/4" Nom Pipe, Electro Galvanized Gold (200025)
- PURLOGIX Quick Connect Filter, 0.5 gpm, 2-1/2" O.D., 8 in H (ENIN1100-0001)
- STEEL & OBRIEN 4" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-4-304)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-2.5-304)
- STEEL & OBRIEN 3" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-3-304)
- STEEL & OBRIEN 3" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-3-304)
- STEEL & OBRIEN 1" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-1-304)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2.5-304)
- BREEZE HOSECLMP 3/8-7/8 SS 25PK (6706550)
- Steel & Obrien Plumbing Accessories