Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Tri-Clamp End x Long Hose Barb - 3-1/2" Long 304SS
Mfr # 14MPHRL-1.5X3.5-304
Zoro # G5154394
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
- Specific Pipe Fitting Shape Barb
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14MPHRL-1.5X3.5-304
- Zoro # G5154394
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Specific Pipe Fitting Shape | Barb |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Adapter |
Description
14MPHRL - BREWERY STYLE RUBBER HOSE ADAPTER - 1-1/2" x 3-1/2" OAL, Commonly referred to as hose barbs, these stainless steel sanitary fittings are tri-clamp adapters that connect tri-clamp fittings with external rubber hoses utilizing a grooved end to create a tight seal for hose connections.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Galvanized Cap (1MPK5)
- ZORO SELECT Adapter, 1-1/2 In MNPT x Spigot (1WJL9)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/4 in Pipe Size (817-002)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF12401T)
- STEEL & OBRIEN 1" Tri-Clamp End x Long Hose Barb - 3-1/2" Long 304SS (14MPHRL-1X3.5-304)
- STEEL & OBRIEN 2" Tri-Clamp End x Long Hose Barb - 4-1/2" Long 304SS (14MPHRL-2X4.5-304)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp End Reducing Ferrule - 1/2" Long 316SS (31WMP-2.5X2-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Heavy Tank Weld - 1-5/8" Long 304SS (14MPW-1.5-304)
- STEEL & OBRIEN 2-1/2" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS (13IS-2.5-RWN-304)
- STEEL & OBRIEN 3/4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-.75-7-316)
- STEEL & OBRIEN 4" Butt Weld End Long Tee - 304SS Unpolished (7W-4-1-304)
- Steel & Obrien Sanitary Tube Fittings