Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 304SS
Mfr # 14WLMP-1.5-304
Zoro # G5153773
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1-1/2"
- Body Material 304 Stainless Steel
- Specific Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14WLMP-1.5-304
- Zoro # G5153773
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Ferrule |
Standards | 3A |
Basic Pipe Fitting Shape | Ferrule |
Description
14WLMP - TANK WELDING SPUD (LIGHT) - 1-1/2" X 3" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass, Countersunk, Plug (P51400)
- SLOAN Pivot Replacement (DV1003A)
- ANDERSON METALS Plug Cored Hex Head Mpt 3/8 (756121-06)
- SPRINGER PARTS O-Ring, FKM (FDA); Replaces Waukesha Cherry-Burrell Part# V70261 (V70261SP)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Conc Reducer, 4" Long 316SS SF4 (S31-1X.50-PM-316)
- STEEL & OBRIEN 1" x 1/2" BPE Weld End Long Conc Reducer, 4" Long 316SS SF1 (S31-1X.50-PL-316)
- STEEL & OBRIEN 2-1/2" x 3/4" Bpe 180? Weld U-Bend W/ Bottom Clamp Outlet, 316SS, Sf1 (S2UBWWK-2.5X.75-PL-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1.5-7-304)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 304SS (16AMP-4-304)
- STEEL & OBRIEN 4" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-4-PL-316)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0600X72.00-7-4)
- Steel & Obrien Tube Fittings