Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Tri-Clamp End x Heavy Tank Weld - 1-5/8" Long 316SS
Mfr # 14MPW-1.5-316
Zoro # G5197313
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1-1/2"
- Specific Pipe Fitting Shape Ferrule
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 14MPW-1.5-316
- Zoro # G5197313
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Ferrule |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Ferrule |
Standards | 3A |
Description
14MPW - TANK WELDING FERRULE (HEAVY) - 1-1/2" X 1.625" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Roller Chair, Cast Iron, 3 In (0560503070)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 1/4" Pipe Size (1VFY5)
- VIEGA Viega ProPress tee, 2" x 2" x 2" (77477)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Male Hex Nipple, 1/4" Male x 1/4" Male NPT (MC02-02)
- STEEL & OBRIEN 2" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 316SS (19MPX-2-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-1.5-304)
- STEEL & OBRIEN 2-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2.5-ALUMINUM)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp x Tri-Clamp 90 Deg. Elbow - 316SS SF1 (S2CMP-1.5-PL-316)
- STEEL & OBRIEN 1" Plain Bevel Seat x Medium Weld End - 1-3/8" Long 304SS (L14A7-1-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-1.5-1-316)
- STEEL & OBRIEN 2-1/2" Type A Stub End (Use w/38Sl)- 2" Long 316SS Unpolished (14VB-2.5-1-316)
- Steel & Obrien Tube Fittings