Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Tri-Clamp End Lateral Wye (Y) - 316SS
Mfr # 28AMP-1.5-316
Zoro # G5962142
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 316 Stainless Steel
- Standards 3A
- Specific Pipe Fitting Shape Wye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 28AMP-1.5-316
- Zoro # G5962142
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 316 Stainless Steel |
Standards | 3A |
Specific Pipe Fitting Shape | Wye |
Basic Pipe Fitting Shape | Wye |
Description
28AMP - LATERAL WYE, CLAMP ENDS - 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0161P00053 Condenser Shroud (0161P00053)
- APOLLO PEX 3/8 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Reducing Adapter (APXMA3812)
- JONES STEPHENS Brass, Countersunk, Extension Cover (P54200)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Cap (60RDC111N034)
- STEEL & OBRIEN 1" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-1-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-2.5-316)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-2-316)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 316SS (32-14MP-4X2-316)
- STEEL & OBRIEN 2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-2-304)
- STEEL & OBRIEN 2-1/2" Type A Stub End (Use w/38Sl)- 2" Long 316SS Unpolished (14VB-2.5-1-316)
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1-7-304)
- Steel & Obrien Tube Fittings