Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Tri-Clamp End Equal Tee - 316SS
Mfr # 7MP-1.5-316
Zoro # G5194644
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1-1/2"
- Standards 3A
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 7MP-1.5-316
- Zoro # G5194644
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Basic Pipe Fitting Shape | Tee |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Tee |
Description
7MP - CLAMP TEE - 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL342)
- APOLLO VALVES 3/4" Sweat x Hose Cap Bronze Ball Valve Inline (70LF204HC)
- KOHLER Statement Ves Showerhead, 1.5 GPM Vibrant Brushed Nickel (20999-BN)
- LEGEND VALVE 3" T-415 GATE VALVE (104-510)
- STEEL & OBRIEN 2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-2-304)
- STEEL & OBRIEN 1" x 3/4" Tri-Clamp x Compression Adapter - 316SS (31-14-1X.75-316)
- STEEL & OBRIEN 1" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-1-1-304)
- STEEL & OBRIEN 1" Tri-Clamp End x Female Pipe Thread - 1-5/8" Long 304 (22MP-1-304)
- STEEL & OBRIEN 2-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-2.5-PL-316)
- STEEL & OBRIEN 1 1/2" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1 (S2KMP-1.5-PL-316)
- STEEL & OBRIEN 6" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-6-1-304)
- Steel & Obrien Sanitary Tube Fittings