Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Threaded Bevel Seat x Short Weld End - .719" Long 316SS
Mfr # 15TRF-1.5-316
Zoro # G5195660
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Bevel Seat
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1-1/2"
- Standards 3A
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 15TRF-1.5-316
- Zoro # G5195660
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Bevel Seat |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Basic Pipe Fitting Shape | Ferrule |
Specific Pipe Fitting Shape | Ferrule |
Body Material | 316 Stainless Steel |
Description
15TRF - THREADED BEVEL SEAT SHORT WELD FERRULE - 1-1/2", These adapters create a transition between weld connections and Bevel Seat fittings, which utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" FNPT Galvanized Coupling (0311079800)
- MADE TO MATCH KDH8501 2 Functions Pull-Down Sprayer (KDH8501)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA02)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO600)
- STEEL & OBRIEN 4" Tri-Clamp End x Tygon Hose Adapter - 4-5/8" Long 304SS (14MPHT-4-304)
- STEEL & OBRIEN 1" Tri-Clamp x Compression Adapter - 316SS (31-14-1-WF-316)
- STEEL & OBRIEN 3" Butt Weld End Short 45 Deg. Elbow - 304SS Polished (2WK-3-7-304)
- STEEL & OBRIEN 3" Plain Bevel Seat Solid Endcap - .718" Long 316SS (16A-3-316)
- STEEL & OBRIEN 8" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-8-RWN-304)
- STEEL & OBRIEN 1" Butt Weld End Short 45 Deg. Elbow - 316SS Unpolished (2WK-1-1-316)
- SANITUBE Tee T316L Polished Id/Od, 6" Od, Long (7WL6P-600)
- Steel & Obrien Sanitary Tube Fittings