Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Plain Bevel Seat Solid Endcap - .562" Long 304SS
Mfr # 16A-1.5-304
Zoro # G5187994
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Bevel Seat
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Cap
- Standards 3A
- Body Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 16A-1.5-304
- Zoro # G5187994
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | Bevel Seat |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Cap |
Standards | 3A |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Cap |
Description
16A - PLAIN BEVEL SEAT SOLID END CAP - 1-1/2", These stainless steel sanitary fittings utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact and improve performance., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-38M)
- MIDWEST FASTENER 3/8" Nylon Plastic Compression Sleeves 1 12PK (35723)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3/4 In (867-416SR)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP6VMC8)
- STEEL & OBRIEN 4" BPE Tri-Clamp End Tee - 316SS SF4 (S7MP-4-PM-316)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Heavy Tank Weld - 1-3/4" Long 304SS (14MPW-2.5-304)
- STEEL & OBRIEN 1" Plain John Perry Solid End Cap - .469" Long 316SS (16AJP-1-316)
- STEEL & OBRIEN 1-1/2" x 1" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-1.5X1-316)
- STEEL & OBRIEN 5" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-5X1.5-304)
- STEEL & OBRIEN 3" Butt Weld End 180 Deg. Return Bend - 304SS Polished (2WU-3-7-304)
- Steel & Obrien Sanitary Tube Fittings