Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Female I-Line Solid Endcap - 1/2" Long 316SS
Mfr # 16AI-15I-1.5-316
Zoro # G5193831
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type I-Line
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1-1/2"
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 16AI-15I-1.5-316
- Zoro # G5193831
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | I-Line |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Cap |
Standards | 3A |
Specific Pipe Fitting Shape | Cap |
Description
16AI-15I - FEMALE I-LINE END CAP - 1-1/2", These stainless steel sanitary fittings have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. Easy to assemble and disassemble for cleaning and routine maintenance. I-Line fittings offer higher performance against vibrations, temperature, and pressure., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Saddle, Threaded Pipe, 1 1/2 In (0766260558)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, Bone (GR1200E4 006)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-12 In H (DBE10-12)
- NEOPERL Aerator Key for Regular and Junior Size Vandal Proof Housings, Zinc Plated (5406105)
- STEEL & OBRIEN 1/2" Sleeve Set For Compression Nut (Front And Back) - 316SS (31-14S-.50-SLEEVE-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Tee, Short Outlet - 304SS (7MPS-1.5-304)
- STEEL & OBRIEN 6" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-6-1-304)
- STEEL & OBRIEN 3" Butt Weld End Short Tee - 304SS Polished (7WWW-3-7-304)
- STEEL & OBRIEN 1" Butt Weld End x Mnpt Adapter - 1-3/4" Long 316SS (19WB-1-316)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1.5-PL-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-1.5-7-304)
- Steel & Obrien Sanitary Tube Fittings