Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Female I-Line End x Heavy Tank Weld - 1-5/8" Long 316SS
Mfr # 15WHI-1.5-316
Zoro # G5221445
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type I-Line
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 1-1/2"
- Specific Pipe Fitting Shape Ferrule
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel & Obrien
- MFR # 15WHI-1.5-316
- Zoro # G5221445
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" |
Details
Fitting Connection Type | I-Line |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Shape | Ferrule |
Standards | 3A |
Body Material | 316 Stainless Steel |
Description
15WHI - FEMALE I-LINE TANK WELD FERRULE - 1-1/2", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 3/8 In, 36 In L (4DXT2)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 5 ft. Bury IOWA Freezeless Yard Hydrant (Y34-5-SS)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- REDHAT 24V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- STEEL & OBRIEN 3" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-3-316)
- STEEL & OBRIEN 6" Tri-Clamp End x Light Wall Tank Weld - 6" Long 316SS (14WLMP-6-316)
- STEEL & OBRIEN 2" Tri-Clamp Vacuum Breaker Vent Valve 316SS (16AMPVB-2-316)
- STEEL & OBRIEN 2-1/2" x 3/4" Bpe 180? Weld U-Bend W/ Bottom Clamp Outlet, 316SS, Sf4 (S2UBWWK-2.5X.75-PM-316)
- STEEL & OBRIEN 2" Female I-Line End x Long Butt Weld - 2.312" Long 304SS (15WLI-2-304)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-2.5-PL-316)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Tee, 1" (ZUSA-STF-QC-79)
- Steel & Obrien Sanitary Tube Fittings