Shop All Sanitary Tube Fittings
Steel & Obrien
1-1/2" Conc. Butt Weld Reducer - 1" Long 316SS Unpolished
Mfr # 31W-1.5X1-1-316
Zoro # G5493492
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1-1/2" x 1"
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Reducer
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Concentric Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # 31W-1.5X1-1-316
- Zoro # G5493492
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1-1/2" x 1" |
Details
Fitting Connection Type | Butt Weld |
Basic Pipe Fitting Shape | Reducer |
Surface Finish | Unpolished |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Concentric Reducer |
Standards | 3A |
Description
31W - CONCENTRIC BUTT WELD REDUCER - UNPOLISHED - 1-1/2" X 1", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove, Adapter x Hose, Shank 3", AL (G300-E-AL)
- T&S BRASS Male Adapter1/2 Ips For - Part# Ts55A (TS55A)
- WATCO Foot Act. Bath Stopper w-3/8 in. P, Adapter, Brushed Nickel (38412BN)
- PARKER Hollow Hex Plug, M33x x 2, Metric (VSTI33X2EDCF)
- STEEL & OBRIEN 2-1/2" BPE Tri-Clamp End Tee - 316SS SF1 (S7MP-2.5-PL-316)
- STEEL & OBRIEN 3" Tri-Clamp High Pressure Clamp - 304SS (13MHP-3-304)
- STEEL & OBRIEN 2.5" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-2.5-7-304)
- STEEL & OBRIEN 1/2" x 1-1/2" BPE Clamp End Instrument Tee - 316SS SF1 (S7IMPS-.50X1.5-PL-316)
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-1-1-316)
- STEEL & OBRIEN 4" x 3" Ecc. Butt Weld Reducer - 4" Long 316SS Polished (32W-4X3-7-316)
- STEEL & OBRIEN 1-1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - Epss (31-14CA-1.5X.375-15RA-316-EP)
- Steel & Obrien Tube Fittings