Shop All Butterfly Valves
Steel & Obrien
1-1/2" Butterfly Valve, Trigger Handle/Weld Ends, 316-Silicone-Red
Mfr # BFVTW-1.5-316-SILICONE-RED
Zoro # G5234361
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1-1/2"
- Body Material 316 Stainless Steel
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVTW-1.5-316-SILICONE-RED
- Zoro # G5234361
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1-1/2" |
Details
Body Material | 316 Stainless Steel |
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVTW - BUTTERFLY VALVE, TRIGGER HANDLE / WELD ENDS - 1-1/2", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow and designed to connect to tubing for a permanent and flush welded connection. Handle design with squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-1004 FULL PORT BALL VLV (101-014)
- LEGEND VALVE 1/2" 90 SS304 STREET ELBOW (404-043)
- LEGEND VALVE 1" T-2000 NO LEAD BALL VALVE (101-415NL)
- HARRIS Regulator (403250000D)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-4-304-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2-304-EPDM)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-3-316-EPDM)
- STEEL & OBRIEN 4" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-4-304)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-1.5-316-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton (BFVPC-2-304-VITON)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Epdm (BFVPC-2.5-304-EPDM)
- Steel & Obrien Valves