Shop All Butterfly Valves
Steel & Obrien
1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton
Mfr # BFVPW-1.5-304-VITON
Zoro # G5234474
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel & Obrien
- MFR # BFVPW-1.5-304-VITON
- Zoro # G5234474
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1-1/2" |
Details
Body Material | 304 Stainless Steel |
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
BFVPW - BUTTERFLY VALVE, PULL HANDLE / WELD ENDS - 1-1/2", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow and designed to connect to tubing for a permanent and flush welded connection. Handle design allows valve to be placed into different positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madera Ada-1.28 Man Fv Systm, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2854.128.020)
- LEGEND VALVE 1" T-1102 NO LEAD BALL VALVE (101-608NL)
- ALFA LAVAL Seat TR Snap-on 2" PTFE (20-514C-2)
- LEGEND VALVE 1/2" X 18" BLACK NIPPLE (355-260)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-2-316-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Weld Ends, 304-Viton (BFVTW-2.5-304-VITON)
- STEEL & OBRIEN 3" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 304-Viton (BFVMTC-3-304-VITON)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-3-304-EPDM)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-4-304-EPDM)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-2-304-VITON)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 4 In. (GLD33E D 4)
- Steel & Obrien Butterfly Valves